Hexagon Cap Screw Stainless Steel 5/16-18 X 3/4

You last purchased this on
 
PFI LLC

Hexagon Cap Screw Stainless Steel 5/16-18 X 3/4

This product requires certification to purchase.
You last purchased this on
 
PFI LLC

Hexagon Cap Screw Stainless Steel 5/16-18 X 3/4

  • Fast #
  • Part #A4HC5S183Q
  • Item #1442178
  • Manufacturer Part #4HC-5S183Q
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
5/16 in
Length:
3/4 in
Material:
Stainless Steel
Material Type:
316
Screw Head:
Hex Head
Size:
5/16 in-18