Hexagon Cap Screw Stainless Steel 5/8-11 X 1-3/4
Hexagon Cap Screw Stainless Steel 5/8-11 X 1-3/4
Package Quantity Info:
EA: 1 IP: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 5/8 in
- Length:
- 1-3/4 in
- Material:
- Stainless Steel
- Screw Head:
- Hex Head