63/100 in. Oval Screw Head
07 Series 63/100 in. Oval Screw Head
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle screw
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- 07 Series
- Depth:
- 2-1/2 in
- Diameter:
- 63/100 in
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb