0 items

Pfister Kenzo™ 1.2 gpm 3-Hole Widespread Bath Faucet with Double Lever Handle

PLG49DF3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features an all metal pop-up drain assembly
  • Includes valve and cartridge
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Requires wall mount installation
  • Three-hole installation
  • Trade exclusive faucet

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Pforever Seal Ceramic Disc
Center Size
8 in
Collection
Kenzo™
Color Finish
Black
Color Finish Category
Blacks
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
1-29/32 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Reach
7-5/16 in
Spout Type
Fixed
Trim Only
Yes
WaterSense Labeled
Yes
Width
13-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday