0 items

Pfister Marielle™ 1.2 gpm 3-Hole Widespread Bath Faucet with Double Lever Handle

PLG49M0B

Color Finish

Starting at $330.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Faucet mounted on sink deck or countertop
  • Includes an all metal pop-up drain assembly
  • Includes metal supply nuts
  • Includes valve and cartridge
  • Meets ADA and ANSI A117.1 requirements
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Three hole installation
  • Trade exclusive faucet

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in - 15 in
Collection
Marielle™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/2 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7-3/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61.9 Annex G
Number of Handles
Two Handle
Spout Height
7-3/4 in
Spout Reach
5-5/8 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday