0 items

Pfister Marielle™ 1.2 gpm Showerhead

PG15M95

Color Finish

Starting at $95.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Shower arm included

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Marielle™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6-1/16 in
End Connection 1
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
No
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday