0 items

Pfister 1/2 in. Thermostatic Valve

PTX8340A

Valve Size

1/2 in

$147.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Back-to-back compatible installation
  • One-hole installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
End Connection 1
IPS
End Connection 2
Copper Sweat
End Connections
IPS x Copper Sweat
Faucet Connection Size
1/2 in
Flow Rate
7 gpm
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Type
PTX8340A
Valve Size
1/2 in
Valve Type
Tub & Shower Thermostatic Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday