0 items

Pfister 1/2 in. Tub and Shower Diverter Valve with Single Handle

P9100420

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fitting Size 1
1/2 in
Flow Rate
13 gpm
IAPMO Listed
Yes
Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday