Brass Cable Drain in Polished Chrome
Brass Cable Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Opening:
- 1-3/8 in
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- Yes