0 items

Pfister Tisbury™ 1.8 gpm Hand Shower

PLG16TB0

Color Finish

Starting at $46.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Tisbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
End Connections
NPSM
Faucet Mount
Deck Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.8 gpm
Green
WaterSense, Yes
Height
7-7/32 in
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
Type
Hand Shower
WaterSense Labeled
Yes
Width
1-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday