0 items

Pfister Pfirst Series™ 1.8 gpm Multi-Function Round Showerhead Job Pack

PJ15070

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced combination of full spray and massage provides a gentle, relaxing experience
  • Champagne spray provides a rejuvenating shower experience
  • Does not include shower arm, must purchase separately
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Invigorating spray helps relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Standard showerhead included

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Pfirst Series™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-25/32 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.8 gpm
GSA Approved
No
Green
WaterSense, Yes
Height
3-15/32 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
NSF Certified
No
Shape
Round
Showerhead Function
Multi
Spray Type
Champagne, Invigorating, Massage, Rain
WaterSense Labeled
Yes
Width
4-25/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday