0 items

Pfister Parisa™ 1-Hole Roman Tub with Single Lever Handle

PRT6AMC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All metal construction
  • Ceramic disc valving
  • Lifetime Pforever Warranty® covers finish and function for life
  • Metal lever handle
  • Parisa
  • Required accessories: Rough-in valve: PSX6020R
  • Step-by-step instructions for easy installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Parisa™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
13 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
6-3/4 in
Spout Reach
7-1/2 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
No
Width
11-13/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday