0 items

Pfister Marielle™ 1 or 3-Hole Pull-Out Kitchen Faucet with Single Lever Handle

PLG5327

Color Finish

Starting at $375.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compatible with 1 or 3-hole installation
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Includes decorative deck plate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Mid-arc spout to help provide easy access
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Pull-Out spray head can be detached and extended for more efficient cleaning and rinsing
  • Pull-Out spray head with toggle button to select spray or stream modes conveniently in the palm of your hand

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Marielle™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61.9
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-5/16 in
Spout Reach
9-1/32 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday