0 items

Pfister Kelen™ 10-1/32 in. Wall Mount Toilet Tissue Holder

PBPHMF0

Color Finish

Starting at $64.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2-hole installation
  • Concealed screw installation
  • Superior mounting posts for secure installation

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kelen™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
10-1/32 in
Material
Metal
Width
3-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday