O-ring for Ashfield™, Parisa Collection 01, 03, 07, RT6 and 806 Series
O-ring for Ashfield™, Parisa Collection 01, 03, 07, RT6 and 806 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No finish to product
- Pfizer replacement part
- Replacement o-ring
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Ashfield™, Parisa Collection 01, 03, 07, RT6 and 806 Series
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Style:
- Classic, Traditional
- Weight:
- 1.5 lb