Pfister 1/2 in. 2-Port 2-Way Diverter Valve

P0152WDX

Valve Size

1/2 in

$114.24

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1-hole installation
  • Features 1/2" female IP inlet and outlets to accept PEX or CPV fittings
  • Includes valve body only, cartridge must be purchased separately

SPECIFICATIONS

IAPMO Listed
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valve
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday