Pfister

1/2 in. NPT Thermostatic Valve

Part #PTX90001  |  Manufacturer Part #TX90001

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1-hole installation

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 0X8 Valve

CSA Certified: CSA B125

Cartridge Type: Ceramic Disc

End Connection 1: NPT

End Connections: NPT

Height: 1-11/16 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 5-3/8 in

NSF Certified: No

Trim Only: No

Valve Size: 1/2 in

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No