1/2 in. Thermostatic Valve with Cartridge (Less Stops)
This product has been replaced by
Manufacturer Part #TX9-310A
1/2 in. Thermostatic Valve with Cartridge (Less Stops)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 258-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less stops
- Pfister Pforever Warranty® covers finish and function for life
- Ceramic disc cartridge
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 7 gpm
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Pressure - High:
- 60
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No