13-25/32 in. Shower Arm in Brushed Gold

Part #P973103BG  |  Item #7765317  |  Manufacturer Part #973103BG

$ 132.80 EACH

Color/Finish:
Brushed Gold

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

ASME Specifications: Yes

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Faucet Part Type: Shower Arm

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 13-25/32 in

Material: Brass

NSF Certified: No

Shower Arm Reach: 13-25/32 in

Trim Only: No

UL Listed: No

WaterSense Labeled: No