1.75 gpm Shower Body Spray in Polished Chrome

You last purchased this on
 
Pfister

15 Series 1.75 gpm Shower Body Spray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

15 Series 1.75 gpm Shower Body Spray in Polished Chrome

  • Fast #
  • Part #P015BD0C
  • Item #3626951
  • Manufacturer Part #015-BD0C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No separate diverter needed
  • Rotate the spray face to activate and control volume
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
1.6 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
15 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-14/25 in
Faucet Connection Size:
1/2 in
Flow Rate:
1.75 gpm
IAPMO Listed -:
Yes
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
2-9/16 in