Pfister

15 Series Handshower Kit in Rustic Bronze

Part #PR15407U  |  Manufacturer Part #R15407U

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Includes valve and cartridge
  • Two-hole installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Collection: 15 Series

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

IAPMO Listed: No