Tub and Shower Diverter Spout in Polished Chrome
15 Series Tub and Shower Diverter Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout flange
- Ceramic disc valves
- Decorative knob
- Pfister Pforever Warranty® covers finish and function for life
Documents
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- 15 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Spout Reach:
- 5 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 2-63/100 in