1.75 gpm Shower Body Spray in Tuscan Bronze
15 Series 1.75 gpm Shower Body Spray in Tuscan Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 439-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No separate diverter needed
- Rotate the spray face to activate and control volume
- Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.6 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- 15 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Diameter:
- 2-14/25 in
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in