Pfister 1.75 gpm Shower Body Spray

P015BD0

Color Finish

Starting at $64.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • No separate diverter needed
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Rotate the spray face to activate and control volume

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
IAPMO Listed
Yes
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday