0 items

Pfister Conical® 18 in. Towel Bar

PBTBC1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All metal construction-provides strength and durability
  • Complete family of coordinating accessories
  • Concealed screw installation
  • Instructions included for easy installation
  • Step-by-step instructions for easy installation

SPECIFICATIONS

ADA Compliant
No
Collection
Conical®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-5/8 in
Height
2-3/8 in
Installation Type
Concealed Screw
Length
18 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday