Pfister

18 Series Brass Lift & Turn Drain in Tuscan Bronze

Part #P018310Y  |  Manufacturer Part #018310Y

Color/Finish:
Tuscan Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with tub and shower faucets
  • Pfister Pforever Warranty® covers finish and function for life

Documents

Specifications

Collection: 18 Series

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: Rigid

Drain Body Material: Brass

Gauge: 20

Strainer Body: Brass

Type: P018310Y