2-1/4 in. Bathroom Sink Drain in Brushed Nickel

You last purchased this on
 
Pfister

2-1/4 in. Bathroom Sink Drain in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

2-1/4 in. Bathroom Sink Drain in Brushed Nickel

  • Fast #
  • Part #PT477GLK
  • Item #3265806
  • Manufacturer Part #T47-7GLK
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Less overflow
  • Pfister Pforever Warranty® covers finish and function for life
  • For use with vessel faucets
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Grid Drain Material:
Brass
Overflow Included:
No
Strainer Diameter:
2-1/4 in
Tailpiece Style:
Straight