2-1/4 in. Bathroom Sink Drain in Polished Chrome
2-1/4 in. Bathroom Sink Drain in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 1008-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Does not include overflow
- All metal construction
- For use with vessel faucets
- Lifetime warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Brass
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Style:
- Straight