0 items

Pfister Tisbury™ 2-15/32 in. Robe Hook

PBRHTB0

Color Finish

Starting at $40.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1-hole installation
  • Concealed screw installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Tisbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4 in
Height
2-15/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Width
2-15/32 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday