0 items

Pfister Ashfield™ 2.2 gpm 2-Hole Bar and Prep Faucet with Single Lever Handle

PGT72YP2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life
  • Pforever Seal™ - advanced ceramic disc valve technology with a never leak guarantee

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Ashfield™
Color Finish
Rustic Bronze
Color Finish Category
Bronze Tones
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Single Handle
Spout Height
12-5/32 in
Spout Reach
5-3/4 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday