2-3/32 x 4-17/32 in. Pop-Up Drain Assembly in Tuscan Bronze

You last purchased this on
 
Pfister

2-3/32 x 4-17/32 in. Pop-Up Drain Assembly in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

2-3/32 x 4-17/32 in. Pop-Up Drain Assembly in Tuscan Bronze

  • Fast #
  • Part #P972022Y
  • Item #3108993
  • Manufacturer Part #972-022Y
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All metal construction
  • Pforever Warranty®
  • All metal pop up assembly
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Grid Drain Material:
Metal
Height:
7-15/16 in
IAPMO Listed -:
Yes
Overflow Included:
Yes
Product Type:
Pop-Up Drain Assembly
Strainer Diameter:
2-3/32 in
Style:
Traditional
Tailpiece Length:
4-17/32 in
Tailpiece Style:
Straight