0 items

Pfister Pfirst Series™ 2.5 gpm Hand Shower

P016190

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Invigorating spray helps relieve tension
  • One-hole installation
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Pfirst Series™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
IAPMO Listed
Yes
Length
60 in
Material
Metal
NSF Certified
No
Showerhead Function
3
Spray Type
Full, Pulsating
Trim Only
No
WaterSense Labeled
No
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday