Pfister
2-5/16 in. Metal Cross Handle in Brushed Nickel
Part #PHHL049TNTK | Item #7858559 | Manufacturer Part #HHL049TNTK
Product Details
- All Metal Construction
- Cross Handle for Tenet Widespread (LG49-TNT*) and Tenet Wall Mount (LG49-TNT2*)
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Pfister Lifetime Limited Mechanical & Pfinish Warranty
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Adjustable: No
Application: Residential
Brand Model Compatibility: Tenet™ LG49-TNT Widespread Bathroom Faucet
CSA Certified: CSA B125
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 1-3/32 in
Faucet Part Type: Handle
GSA Approved: No
Handle Length in : 2-5/16 in
Handle Material: Metal
Handle Type: Cross
Hardware Included: Yes
IAPMO Listed: Yes
Length: 2-5/16 in
NSF Certified: No
Number of Handles: Single Handle
Trim Only: Yes
WaterSense Labeled: No
Width: 2-5/16 in