Pfister

2-5/16 in. Metal Cross Handle in Matte Black

Part #PHHL016TNTB  |  Manufacturer Part #HHL-016TNTB

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All Metal Construction
  • Cross Handle for Tenet Diverter (016-TNT1*)
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pfister Lifetime Limited Mechanical & Pfinish Warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Adjustable: No

Application: Residential

Brand Model Compatibility: Tenet™ 016-TNT1K Diverter Trim

CSA Certified: CSA B125

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 1-3/32 in

Faucet Part Type: Handle

GSA Approved: No

Handle Length in : 2-5/16 in

Handle Material: Metal

Handle Type: Cross

Hardware Included: Yes

IAPMO Listed: Yes

Length: 2-5/16 in

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

WaterSense Labeled: No

Width: 2-5/16 in