2-5/16 in. Metal Cross Handle in Polished Chrome
2-5/16 in. Metal Cross Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cross Handle for Tenet Widespread (LG49-TNT*) and Tenet Wall Mount (LG49-TNT2*)
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- All Metal Construction
- Pfister Lifetime Limited Mechanical & Pfinish Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Tenet™ LG49-TNT Widespread Bathroom Faucet
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/32 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Length:
- 2-5/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2-5/16 in