2 gpm Single Lever Handle Shower Trim Kit in Brushed Nickel
This product has been replaced by
Manufacturer Part #LG89-020K
Pfirst Series™ 2 gpm Single Lever Handle Shower Trim Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Invigorating spray helps relieve tension
- Two-hole installation
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
- Hot/cold indicator on trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Flow Rate:
- 2 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- WaterSense Labeled:
- No