0 items

Pfister Modern™ 2 gpm Slide Bar Kit

P0163FW

Color Finish

Starting at $310.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable height handheld shower
  • Anti-twist 60" metal hose
  • Pfister Pforever Warranty® covers finish and function for life

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Modern™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
2 gpm
NSF Certified
No
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday