0 items

Pfister Ashfield 2-Handle Handle & Hub Kit For Lavatory Roman Tub

PHHLYPL

Color Finish

Starting at $81.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Brand Model Compatibility
Pfister™ widespread and roman tub faucets
Collection
Ashfield
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Deck Mount
Material
Metal
Number of Handles
Two Handle
Width
3-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday