0 items

Pfister Treviso™ 2-Hole Pull-Out Spray High Arc Kitchen Faucet with Single Lever Handle

PGT529D

Color Finish

Starting at $308.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic Disc Valve

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Treviso™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Installation
2 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-13/16 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
High Arc, Pull-Down
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday