2.2 gpm Single Lever Handle Kitchen Sink Faucet Pull-Down Spout IPS Connection in Polished Chrome

You last purchased this on
 
Pfister

2.2 gpm Single Lever Handle Kitchen Sink Faucet Pull-Down Spout IPS Connection in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

2.2 gpm Single Lever Handle Kitchen Sink Faucet Pull-Down Spout IPS Connection in Polished Chrome

  • Fast #
  • Part #PFWKP650C
  • Item #4219027
  • Manufacturer Part #F-WKP-650C
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
IPS
Faucet Height:
0 in
Faucet Material:
Brass
Flow Rate:
2.2 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Type:
Pull Down
Trim Only:
No