0 items

Pfister Arterra™ 24 in. Towel Bar

PBTBDE2

Color Finish

Starting at $83.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed screw installation
  • Four-hole installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • Tested to 75 lbs for 30 minutes

SPECIFICATIONS

ADA Compliant
No
Collection
Arterra™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2 in
Height
2-9/16 in
Installation Type
Concealed Screw
Length
24 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday