0 items

Pfister Kenzo™ 24 in. Towel Bar

PBTBDF2

Color Finish

Starting at $99.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts

SPECIFICATIONS

ADA Compliant
No
Collection
Kenzo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Concealed Screw
Length
24 in
Material
Metal

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday