0 items

Pfister Catalina™ 24 in. Towel Bar

PBTBE2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Catalina™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Depth
3-3/16 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
24 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday