0 items

Pfister Iyla™ 24 in. Towel Bar

PBTBTR2

Color Finish

Starting at $73.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed screw installation
  • Mounting hardware included
  • Superior mounting posts for secure installation
  • Tested to 75 lbs for 30 minutes

SPECIFICATIONS

ADA Compliant
No
Collection
Iyla™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Concealed Screw
Length
24 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday