0 items

Pfister Ashfield 24 in. Towel Bar

PBTBYP

Color Finish

Starting at $59.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Ashfield
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Height
2-15/16 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
24 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday