Pfister

3-1/8 in. Metal Cross Handle in Brushed Nickel

Part #PHHL089TNTK  |  Manufacturer Part #HHL-089TNTK

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All Metal Construction
  • Cross Handle for Tenet Tub & Shower Trim (LG89-XTNT*/R89-1TNT*)
  • Pfister Lifetime Limited Mechanical & Pfinish Warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Adjustable: No

Application: Residential

Brand Model Compatibility: Tenet™ LG89-XTNT and R89-1TNT Tub & Shower Trims

CSA Certified: CSA B125

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-15/32 in

Faucet Part Type: Handle

GSA Approved: No

Handle Length in : 3-1/8 in

Handle Material: Metal

Handle Type: Cross

Hardware Included: Yes

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

WaterSense Labeled: No

Width: 3-1/8 in