0 items

Pfister Pfirst Series™ 3-Fuction Handheld Shower

PG16190

Color Finish

Starting at $40.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Pfirst Series™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-3/32 in
End Connection 1
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
IAPMO Listed
Yes
Length
3-17/32 in
Material
Metal
NSF Certified
No
Showerhead Function
3
Trim Only
No
WaterSense Labeled
No
Width
3-17/32 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday