0 items

Pfister Saxton™ 3-Hole Roman Tub Faucet with Double Lever Handle

PRT6GL0

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High-arc spout- for added clearance
  • Hubs and handles included in trim kit
  • Lifetime Pforever Warranty® covers finish and function for life
  • Pforever Seal™- features advanced Ceramic disc valve technology with a never leak guarantee

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Saxton™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-1/16 in
Spout Reach
7-7/8 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday