0 items

Pfister Kenzo™ 3-Hole Roman Tub Trim Only

PRT65D1

Color Finish

Starting at $439.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All metal construction for durability
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Not valid for sale in California
  • Spout and handles included
  • Three-hole installation
  • Unique Ribbon Water Delivery
  • Valve body sold separately

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Cartridge Type
Pforever Seal Ceramic Disc
Collection
Kenzo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
15-18 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-3/8 in
IAPMO Listed
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Spout Height
3-23/32 in
Spout Reach
7-9/16 in
Spout Type
Fixed
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday