3/4 in. Volume Control Valve

Part #P014300A  |  Item #3626936  |  Manufacturer Part #014300A

Valve Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-hole installation
  • Both female NPT inlets and outlets 3/4"

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Faucet Connection Size: 3/4 in

Handle Type: Lever

Material: Metal

Number of Handles: Single Handle

Scald Guard: No

Valve Body Material: Metal

Valve Size: 3/4 in

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No